Solenoid, 115VAC, 60 Htz, Pull Type Operation, 1" Stroke, End Mounting

Item #: 0175926

Cat #: CR9500A102A2A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Solenoid, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, End Mounting

Overview

Solenoid, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, End Mounting
Also known as: CR9500A102A2A, GENCR9500A102A2A.

Specifications

Size: 1 in
Type: Solenoid, Pull Type
Volts AC Control: 115
Size: 1 in
Volts AC Control: 115
Type: Solenoid, Pull Type