30MM CAP PROX 3W DC NPN MICRO CONN

Item #: 0175879

Cat #: E53KAL30T110ED

UPC: 782114013656

$ 612.84 EA
Company wide:
0 in stock
E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 30 mm, 300 mA max DC, NO NPN Open Collector, 300 mA SS Output, 4 Pin M12 Connector, 10 - 30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Un-shielded

Overview

E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 30 mm, 300 mA max DC, NO NPN Open Collector, 300 mA SS Output, 4 Pin M12 Connector, 10 - 30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Un-shielded
Also known as: 782114013656, E53KAL30T110ED, CUTE53KAL30T110ED

Specifications

Range: 30 mm
IP/NEMA Rating: IP65
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 30 mm
Pins: 4
Volts DC Range: 10 - 30
IP/NEMA Rating: IP65
Mounting: Threaded