ETN BRHH3100 Type BR Style 1-inch P

Item #: 0175864

Cat #: BRHH3100

UPC: 786676003100

$ 2175.65 EA
Company wide:
0 in stock
ETN BRHH3100 Type BR Style 1-

Overview

ETN BRHH3100 Type BR Style 1-

Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRHH3100 Type BR Style 1-inch Plug-On Circuit Breaker, Three-Pole, 100A, 240V, 42 kAIC, #4-1/0 AWG Cu/Al at 60°C or 75°C

Also known as: 786676003100, BRHH3100, CUTBRHH3100

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR