100A EXTERIOR WALL

Item #: 0175847

Cat #: 8761166

UPC: 747396049267

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MKA 8761-166 100A EXTERIOR WALL

Overview

MKA 8761-166 100A EXTERIOR WALL
Also known as: 747396049267, 8761166, MNL8761166

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: PVC
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Color: Gray
Material: PVC