Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0175833

Cat #: DVCL-253PH-IV

UPC: 784276092098

$ 69.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Ivory ***Clamshell Packaging***

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Ivory ***Clamshell Packaging***

Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver, clamshell packaging in ivory

Also known as: 784276092098, DVCL-253PH-IV, LUTDVCL253PHIV

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Wattage: 600, 250
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Family / Style: Diva