20V MAX* Cordless Press Tool with Jaws

Item #: 0175824

Cat #: DCE200M2K

UPC: 885911472746

Company wide:
0 in stock
Documents & Guides
20V MAX* Cordless Press Tool with Jaws, Press 1/2" - 4" Copper Pipe and Stainless Steel, Onboard Diagnostics Indicates Battery Life, Success of Crimp, Service Needed and Operating Temperature Range, LED Lights for Higher Visibility

Overview

20V MAX* Cordless Press Tool with Jaws, Press 1/2" - 4" Copper Pipe and Stainless Steel, Onboard Diagnostics Indicates Battery Life, Success of Crimp, Service Needed and Operating Temperature Range, LED Lights for Higher Visibility

The DEWALT press tool (DCE200M2K) is capable of pressing pipe fittings from 1/2 In. to 4 In. in copper and stainless steel pipe. The DCE200M2K is capable of completing a full range of presses and is compatible with a wide range of crimping heads and attachments for different materials and applications (Please see compatibility chart for compatible attachments). The head of the tool pivots 360° to maneuver in tight spaces and the crimping jaws have a black galvanized coating to help protect from corrosion. The unit features crimp connect ™ t software, an inboard intelligence system integrated into the tool that provides detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED helps to illuminate the crimping area when working in dark spaces. The tool includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

Also known as: 885911472746, DCE200M2K, DEWDCE200M2K

Specifications

Volts AC: 20
Type: Crimper
Volts AC: 20
Type: Crimper