20V Max Press Tool Kit

Item #: 0175815

Cat #: DCE200M2

UPC: 885911472753

Company wide:
0 in stock
Documents & Guides
20V Max Press Tool Kit, Press 1/2" - 4" Copper Pipe and Stainless Steel, Crimp Connect® Software, an Onboard Intelligence System Provides Ability to Print Detailed Reports of the Date, Time, Force, and Successfully Completed Cycles of the Presses Completed by the Tool as Well as the Tools Calibration and Service History

Overview

20V Max Press Tool Kit, Press 1/2" - 4" Copper Pipe and Stainless Steel, Crimp Connect® Software, an Onboard Intelligence System Provides Ability to Print Detailed Reports of the Date, Time, Force, and Successfully Completed Cycles of the Presses Completed by the Tool as Well as the Tools Calibration and Service History

The DEWALT Press Tool (DCE200) is capable of pressing pipe fittings from 1/2" to 4" in copper and stainless steel pipe. The DCE200 is capable of completing a full range of presses and is compatible with a wide range of crimping heads and attachments for different materials and applications (Please see compatibility chart for compatible attachments). The head of the tool pivots 360° to maneuver in tight spaces and the crimping jaws have a black galvanized coating to help protect from corrosion. The unit features Crimp Connect® software, an onboard intelligence system integrated into the tool that provides detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED helps to illuminate the crimping area when working in dark spaces. The tool includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

Also known as: 885911472753, DCE200M2, DEWDCE200M2

Specifications

Type: Expansion Kit
Type: Expansion Kit