GFCI Receptacle, 15A, 125V, White, Narrow

Item #: 0175801

Cat #: GFNT1-MW

UPC: 078477714560

$ 26.01 EA
Company wide:
0 in stock
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White.

Self-Test Non-Tamper Resistant, GFCI Receptacle, Nema 5-15r 15A-125V @ Receptacle, 20A-125V Feed-Through, Reset Buttons with Mounting Screws-White

Also known as: 078477714560, GFNT1-MW, LEVGFNT1MW

Specifications

Material: Polycarbonate, Thermoplastic
Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R
Color: White