1
more

GFCI Receptacle, 15A, 125V, Light Almond, Narrow
Item #: 0175799
Cat #: GFNT1-MT
UPC: 078477714553
$ 26.01 EA
Company wide:
0
in stock
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
Overview
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
Self-Test Non-Tamper Resistant, GFCI Receptacle, Nema 5-15r 15A-125V @ Receptacle, 20A-125V Feed-Through, Reset Buttons with Mounting Screws-Light Almond
Also known as: 078477714553, GFNT1-MT, LEVGFNT1MT
Specifications
| Color: | Light Almond |
| Material: | Polycarbonate, Thermoplastic |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| NEMA Configuration: | 5-15R |
| Material: | Polycarbonate, Thermoplastic |