GFCI Receptacle, 15A, 125V, Ivory, Narrow

Item #: 0175797

Cat #: GFNT1-MI

UPC: 078477714591

$ 26.01 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.

Self-Test Non-Tamper Resistant, GFCI Receptacle, Nema 5-15r 15A-125V @ Receptacle, 20A-125V Feed-Through, Reset Buttons with Mounting Screws-Ivory

Also known as: 078477714591, GFNT1-MI, LEVGFNT1MI

Specifications

Color: Ivory
NEMA Configuration: 5-15R
Material: Polycarbonate/Thermoplastic
Color: Ivory
Material: Polycarbonate/Thermoplastic
NEMA Configuration: 5-15R