20V Max Cable Cutting Tool Kit

Item #: 0175788

Cat #: DCE150D1

UPC: 885911472722

Company wide:
0 in stock
Documents & Guides
20V Max Cable Cutting Tool Kit, Capacity: 750 MCM Copper and 1000 MCM Aluminum Cable, Includes: (1) DCE150 Cable Cutting Tool, (1) DCB203 2 Ah Li Ion Battery, (1) DCB112 Charger (1) Shoulder Strap & (1) Hang Hook

Overview

20V Max Cable Cutting Tool Kit, Capacity: 750 MCM Copper and 1000 MCM Aluminum Cable, Includes: (1) DCE150 Cable Cutting Tool, (1) DCB203 2 Ah Li Ion Battery, (1) DCB112 Charger (1) Shoulder Strap & (1) Hang Hook

New DEWALT electrical cable cutting tool (DCE150) is capable of cutting up to 750 MCM cu/1000 MCM Ah cables ; cutting a full range of copper and aluminum cable. A hardened steel cutting blade provides long life, can be self-serviced, and is replaceable; a convenience for working in the field. A bright LED helps to illuminate cutting area while and Inline forward/reverse switch offers quick and convenient one-handed operation. Finally, this tool also includes an attachment point and a shoulder strap for convenience when transporting around the jobsite.

Also known as: 885911472722, DCE150D1, DEWDCE150D1

Specifications

Volts DC: 20
Volts DC: 20