
$ 72.53 EA
Company wide:
0
in stock
Documents & Guides
Armored Cable/Flexible Conduit Connector, Trade Size 1-1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 2 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Overview
Armored Cable/Flexible Conduit Connector, Trade Size 1-1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 2 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Also known as: 783126315301, KC150T, OZGKC150T
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |