3 IN 2 SCREW CONN INSUL

Item #: 0175782

Cat #: KC300T

UPC: 783126315455

$ 286.48 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-15/16 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 3-3/4 IN Length X 5-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable

Overview

OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-15/16 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 3-3/4 IN Length X 5-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Also known as: 783126315455, KC300T, OZGKC300T

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in