Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0175738

Cat #: FDB2020

UPC: 786679312377

$ 1273.94 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312377, FDB2020, CUTFDB2020

Features & Benefits

  • Clean Tray L-Brackets are used for supporting a Clean Tray run
  • Can be mounted to a vertical UNISTRUT® channel
  • UNISTRUT is a registered trademark of Unistrut Corporation
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
  • CleanTray L-Brackets used for supporting a CleanTray run also can mount to a vertical channels. This L-Bracket CleanTray, CT66LB item measures 6.00x6.00 inches with a material of SS304 finish Brushed.

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 20