Combination Coupling, EMT to Rigid, 1", Steel

Item #: 0175707

Cat #: 1354

UPC: 050169013540

$ 39.88 EA
Company wide:
0 in stock
EMT Combination Coupling, EMT to Rigid, Threaded/Compression 1 inch, Steel, 25 Pieces

Overview

EMT Combination Coupling, EMT to Rigid, Threaded/Compression 1 inch, Steel, 25 Pieces
Also known as: 050169013540, 1354, RAC1354

Features & Benefits

  • All steel construction ensures mechanical protection
  • All components are zinc electroplated for corrosion protection
  • UPC bar code fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel