ETN QCGFT1015T Quicklag Industrial

Item #: 0175691

Cat #: QCGFT1015T

UPC: 786679139875

$ 1089.67 EA
Company wide:
0 in stock
Documents & Guides
C-H QCGFT1015T 1P 15A CB

Overview

C-H QCGFT1015T 1P 15A CB
Also known as: 786679139875, QCGFT1015T, CUTQCGFT1015T

Specifications

Poles: 1
Amps: 15
Mounting: Bolt On
Poles: 1
Mounting: Bolt On
Amps: 15