ADK Strut End Cap, Gray

Item #: 0175652

Cat #: ADK421GY

UPC: 782856792062

$ 1.60 EA
Company wide:
825 in stock
Documents & Guides
Strut End Cap, Polyethylene, Gray, For Types A And C Channels. (H) 1-5/8" x (W) 1-5/8"

Overview

Strut End Cap, Polyethylene, Gray, For Types A And C Channels. (H) 1-5/8" x (W) 1-5/8"

Strut end caps fit into ERISTRUT Type A channel, and when separated, provides two end caps for ERISTRUT Type C channel


Also known as: 782856792062, ADK421GY, CDYADK421GY

Features & Benefits

  • Fits into ERISTRUT Type A, B, C and D strut channel, both slotted and solid
  • When separated, provides two end caps for ERISTRUT Type C channel

Specifications

Color: Gray
Material: Polyethylene
Height: 1.625 in
Width: 41.200 in
Color: Gray
Height: 1.625 in
Material: Polyethylene
Width: 41.200 in