RAB HBLED26B LED BULLET FLOOD LIGHT BLACK

Item #: 0175627

Cat #: HBLED26B

UPC: 019813199023

$ 546.64 EA
Company wide:
0 in stock
Documents & Guides
RAB HBLED26B LED BULLET FLOOD LIGHT BLACK

Overview

RAB HBLED26B LED BULLET FLOOD LIGHT BLACK

80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.

Also known as: 019813199023, HBLED26B, RABHBLED26B

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 3367
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 3367