750W 240V Wall Heater, Ivory, w/stat

Item #: 0175623

Cat #: HF4375TRP

UPC: 686334327831

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 750/562W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 750/562W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Also known as: 686334327831, HF4375TRP, TPIHF4375TRP

Specifications

Wattage: 750, 562
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 562
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall