1" PVC Expansion Coupling

Item #: 0175610

Cat #: 1PEXPCP

UPC:

Company wide:
0 in stock
Documents & Guides
1" PVC Short Expansion Coupling (2-Piece), Schedule 40. Closed Length: 13.50".

Overview

1" PVC Short Expansion Coupling (2-Piece), Schedule 40. Closed Length: 13.50".
Also known as: 1PEXPCP

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC