
Multimode Pre-Polished Connector LC Beige
Item #: 0175569
Cat #: 205KNT9GA-62
UPC: 662875333166
$ 21.08 EA
Company wide:
0
in stock
Documents & Guides
Pre-Polished Fiber Optic Connector, LC Style, Multimode, Application: 62.5/125µm, Color: Beige.
Overview
Pre-Polished Fiber Optic Connector, LC Style, Multimode, Application: 62.5/125µm, Color: Beige.
No epoxy or polishing: Fast, easy assembly in the field Reusable termination capability: Saves time and money; reduces scrap VFL window: Immediate feedback on successful termination Factory prepared and verified endface: Reliability and superior performance No special tools required: Common fiber tools, readily available
Also known as: 662875333166, 205KNT9GA-62, ORT205KNT9GA62
Specifications
| Color: | Beige |
| Type: | Multimode, LC Connector |
| Standards: | California Proposition 65 |
| Color: | Beige |
| Standards: | California Proposition 65 |
| Type: | Multimode, LC Connector |