Cast Outlet Box 3/4 In Hub

Item #: 0175543

Cat #: SEH75

UPC: 781381669757

$ 88.10 EA
Company wide:
0 in stock
Documents & Guides
Appleton Seh-75 Unilets Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Seh Hub, Cubic Capacity: 18 Cu-in, Knockouts: No, Height: 4 In, Width: 4 In, Depth: 1.69 In, Finish: Triple-coat (zincelectroplate, Chromate And Epoxy Powder Coat), Standard: Ul 514a , Ul File Number E2527, For Use With Threaded Metal Conduit And Imc

Overview

Appleton Seh-75 Unilets Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Seh Hub, Cubic Capacity: 18 Cu-in, Knockouts: No, Height: 4 In, Width: 4 In, Depth: 1.69 In, Finish: Triple-coat (zincelectroplate, Chromate And Epoxy Powder Coat), Standard: Ul 514a , Ul File Number E2527, For Use With Threaded Metal Conduit And Imc
Also known as: 781381669757, SEH75, APPSEH75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in