ETN FAZ-B16/2 UL 1077 Industrial Mi

Item #: 0175530

Cat #: FAZ-B16/2

UPC:

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTFAZB16/2
Also known as: FAZ-B16/2, CUTFAZB162

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B