ETN FAZ-B50/2 UL 1077 Industrial Mi

Item #: 0175529

Cat #: FAZ-B50/2

UPC: 015082787398

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTFAZB50/2
Also known as: 015082787398, FAZ-B50/2, CUTFAZB502

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B