
ETNCL 4SNLED-LD4-32SL-UNV-L840-CD1-
Item #: 0175513
Cat #: 4SNLED-LD4-32SL-UN
UPC: 080083729982
Company wide:
0
in stock
Documents & Guides
SNLED 4 FT LED STP 3200 LMS 40K 0 - 10V
Overview
SNLED 4 FT LED STP 3200 LMS 40K 0 - 10V
Also known as: 080083729982, 4SNLED-LD4-32SL-UN, MET4SNLEDLD432SLU
Specifications
| Type: | Strip Fixture |
| Light Technology: | LED |
| Type: | Strip Fixture |
| Light Technology: | LED |