OMN H11202H11202 #12/2C FPLP BC SOLID SHLD 300V OMNIPLEN RED

Item #: 0175486

Cat #: OMNH11202

UPC:

Company wide:
0 in stock
Documents & Guides
OMN H11202 H11202 #12/2C FPLP BC SOLID SHLD 300V OMNIPLEN RED

Overview

OMN H11202 H11202 #12/2C FPLP BC SOLID SHLD 300V OMNIPLEN RED
Also known as: OMNH11202

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Plenum
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Solid