; 200A, Meter Stack, 5 Socket. 3 Phase

Item #: 0175484

Cat #: 3MM520RRLB

UPC: 782116934836

$ 4567.26 EA
Company wide:
0 in stock
Documents & Guides
3MM-Three-Phase RESI Meter Stack Module, Multiple metering, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM secondary breaker, 200A, 120/208V, Ringless, Aluminum 800A bus, Horn bypass, Five-jaws, 5 sockets, A-B phase balance, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

3MM-Three-Phase RESI Meter Stack Module, Multiple metering, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM secondary breaker, 200A, 120/208V, Ringless, Aluminum 800A bus, Horn bypass, Five-jaws, 5 sockets, A-B phase balance, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116934836, 3MM520RRLB, CUT3MM520RRLB

Specifications

Amps: 200
Phase: 3, 1
Sockets: 5
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 5
Phase: 3, 1
IP/NEMA Rating: NEMA 3R