SLK2 WITH LOOP 1.5MM WIRE X 6.6' LONG

Item #: 0175476
Cat #: SLK15L2LP
UPC: 782856799863
$ 11.28 EA
Company wide:
0 in stock
Documents & Guides
SLK2 WITH LOOP 1.5MM WIRE X 6.6' LONG

Overview

SLK2 WITH LOOP 1.5MM WIRE X 6.6' LONG
Also known as: 782856799863, SLK15L2LP, CDYSLK15L2LP

Specifications

Length: 6.600 ft
Length: 6.600 ft

Customer Reviews

No reviews for this product
(0)