2" Grounding Wedge

Item #: 0175427

Cat #: 3655

UPC: 786210036557

$ 65.74 EA
Company wide:
22 in stock
Documents & Guides
2" Grounding Wedge, Bronze with Tin Plating. For use with Rigid/IMC Conduit

Overview

2" Grounding Wedge, Bronze with Tin Plating. For use with Rigid/IMC Conduit

Sizes 3/4 Inch Through 6 Inch Equipped with an Additional Bonding Screw to Install Bonding Jumper Where Required To Effectively Bond Terminating Fitting or Conduit to a Box or Enclosure

Also known as: 786210036557, 3655, THB3655, horseshoe, Bonding Wedge, B-Wedge

Specifications

Material: Bronze
Diameter: 2 in
Size: 2
Material: Bronze
Size: 2
Diameter: 2 in