200A, Meter Pack, 5 Socket, 1-Phase

Item #: 0175419

Cat #: 1MP5206RRLB

UPC: 786849052768

$ 4622.97 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers with Horn Bypass, 1-Phase, 5 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits*** For overhead use, order DS_MH type hub. Fifth jaw factory installed at 9 o’clock position., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers with Horn Bypass, 1-Phase, 5 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits*** For overhead use, order DS_MH type hub. Fifth jaw factory installed at 9 o’clock position., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s 1MP units are self-contained (main terminal box included) for installations requiring up to six meter socket positions in a single enclosure

Also known as: 786849052768, 1MP5206RRLB, CUT1MP5206RRLB

Specifications

Amps: 125
Sockets: 3
Phase: 1
Amps: 125
Phase: 1
Sockets: 3