Neutral Kit, 100A, 600VAC, 14AWG to 1/0 AWG, Cu/Al

Item #: 0175409

Cat #: TNI100

UPC: 783164090635

$ 402.69 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, 100 Amp, 600 Volt AC, 14 AWG to 1/0 AWG, Cu/Al

Overview

Neutral Kit, 100 Amp, 600 Volt AC, 14 AWG to 1/0 AWG, Cu/Al
Also known as: 783164090635, TNI100, ABBTNI100

Specifications

Type: Neutral Kits
Type: Neutral Kits