Enclosure, NEMA 4X, Hinged, 6" x 6" x 4", Wall Mount, Fiberglass

Item #: 0175396

Cat #: AM664H

UPC: 085339906650

$ 91.27 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 4X, Hinged, 6 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged, 6 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339906650, AM664H, ALLAM664H

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Fiberglass
Width: 6 in