K-Lath screws are metal piercing and will tap up to 20 gauge steel studs. Square drive wafer head provides large bearing surface. Length is determined from the base of the fastener head. Used for framing, electrical, plumbing and sheet metal applications.

Item #: 0175389

Cat #: KWDDT81

UPC: 781002156314

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
8X1 RW SMS SQ BULK

Overview

8X1 RW SMS SQ BULK

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156314, KWDDT81, DOTKWDDT81

Specifications

Screw Head: Wafer
Length: 1 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1 in
Size: # 8