MET 24GR-LD4-48-F1-UNV-L840-CD1-U

Item #: 0175332

Cat #: 24GRLD448F1UNV*

UPC: 080083718498

Company wide:
0 in stock
Documents & Guides
MET 24GR-LD4-48-F1-UNV-L840-CD1-U GR LED TROF, 2 X 4, 4800 LM, 40K, 0-10V

Overview

MET 24GR-LD4-48-F1-UNV-L840-CD1-U GR LED TROF, 2 X 4, 4800 LM, 40K, 0-10V
Also known as: 080083718498, 24GRLD448F1UNV*, MET24GRLD448F1UNV*

Specifications

Mounting: Recessed
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Wattage: 43
Volts AC Range: 120 - 277