18 AWG MTW, Purple, 2500'

Item #: 0175308

Cat #: 18MTWSTRPURX2500

UPC: 029892251826

$ 0.22 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Purple, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Purple, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892251826, 18MTWSTRPURX2500

Specifications

Gauge: 18 AWG
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Purple
Volts AC: 600
Stranding: Stranded