Al Mech (p)500-4 (s)4-14 T Ur Csa

Item #: 0175306

Cat #: PDB-428-500-1

UPC: 783669712209

$ 774.54 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 4 Ports Per Pole Line Side, 28 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 4 Ports Per Pole Line Side, 28 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Range Taking for reduced inventories and flexibility, Valox® insulating base. Valox® is a registered trade name of the General Electric Company, Electro-tin plated, Manufactured from high strength aluminum, UL Recognized rated 90° and is CSA Certified, UL Assigned Short Circuit Current Rating (SCCR) 10,000 Amps, Provides great flexibility in using the connector as an in line splice or to reduce conductor size.

Also known as: 783669712209, PDB-428-500-1, ILSPDB4285001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65