2 Hole Lug, GL Style, NEMA, 3.19" x 1" x 0.125", 0.563" Hole

Item #: 0175301

Cat #: B122CE

UPC: 782856321835

$ 19.30 EA
Company wide:
0 in stock
Documents & Guides
Lug,cu,1/8 X 1 W/2-9/16 Holes,type Gl

Overview

Lug,cu,1/8 X 1 W/2-9/16 Holes,type Gl

nVent ERICO Cadweld GL lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321835, B122CE, CADB122CE

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type GL connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.440 in
Finish: Tinned
Width: 1 in
Height: 0.440 in
Material: Copper
Finish: Tinned