22mm Legend Plate, Stop, Modular

Item #: 0175261
Cat #: SK 615 552-31
UPC:
$ 5.40 EA
Company wide:
103 in stock
Documents & Guides
Stop - Legend Plate, Aluminum, 1-Position, Square Name Plate. Used with 22mm Pushbutton Devices.

Overview

Stop - Legend Plate, Aluminum, 1-Position, Square Name Plate. Used with 22mm Pushbutton Devices.
Engraved legend plate with Inch Stop Inch text and 22 mm mounting size
Also known as: SK 615 552-31, ABBSK61555231, Label

Specifications

Type: Accessories, Legend: Stop
Family / Style: Modular
Color: Aluminum
Type: Accessories, Legend: Stop
Color: Aluminum
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)