22mm Legend Plate, Start, Modular

Item #: 0175259
Cat #: SK 615 550-44
UPC:
$ 5.40 EA
Company wide:
94 in stock
Documents & Guides
Start - Legend Plate, Aluminum, 1-Position, Square Name Plate. Used with 22mm Pushbutton Devices.

Overview

Start - Legend Plate, Aluminum, 1-Position, Square Name Plate. Used with 22mm Pushbutton Devices.
Engraved fixed legend plate with Inch Start Inch text, and 22 mm mounting size.
Also known as: SK 615 550-44, ABBSK61555044

Specifications

Type: Accessories, Legend: Start
Family / Style: Modular
Color: Aluminum
Type: Accessories, Legend: Start
Color: Aluminum
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)