Electronic Ballast, Fluorescent, High Output, 2-Lamp, 120-277V

Item #: 0175229

Cat #: QHE-2X86T8HO/UNV-PSN-HT-B

UPC: 046135503047

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Rapid Start, 120-277 Volt, Lamp Type: F96T8HO, Ballast Factor: Normal, Note: With Leads, High Ambient Temperature, Banded, Standard Case Qty: 10 *Sylvania Part # 50304*

Overview

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Rapid Start, 120-277 Volt, Lamp Type: F96T8HO, Ballast Factor: Normal, Note: With Leads, High Ambient Temperature, Banded, Standard Case Qty: 10 *Sylvania Part # 50304*

Sylvania QUICKTRONIC® high efficiency QHE electronic T8HO PROStart® high output normal ballast factor operates the family of T8HO lamps at high efficiency which increases light levels while optimizing system performance. This ballast system is the ideal replacement for existing T12HO applications and HID systems. Programmed rapid start QHE T8HO PROStart® extends lamp life which is ideal for applications where long lamp life is desired to reduce maintenance cost or for use with occupancy sensors.

Also known as: 046135503047, QHE-2X86T8HO/UNV-PSN-HT-B, SYLQHE2X86T8HOUNVP

Specifications

Type: Programmed Start, High Output, Electronic
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Volts AC Range: 120 - 277