ETN ED3125S26 Series C, F-frame Mol

Item #: 0175215

Cat #: ED3125S26

UPC: 786679116944

$ 4214.01 EA
Company wide:
0 in stock

Overview

CUTED3125S26
Also known as: 786679116944, ED3125S26, CUTED3125S26

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA