1 Gang Ridge Top Unilet

Item #: 0175189

Cat #: FD1L

UPC: 781381334105

$ 49.23 EA
Company wide:
0 in stock
Documents & Guides
App Fd-1l Fd 1g Mall Fdh box

Overview

App Fd-1l Fd 1g Mall Fdh box
Also known as: 781381334105, FD1L, APPFD1L

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1