Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 15-1/2'

Item #: 0175163

Cat #: 25DTP-415-DG

UPC: 786776177121

$ 504.04 EA
Company wide:
0 in stock
Steel, Power/Data Pole. Color: Gray. Length: 15'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.

Overview

Steel, Power/Data Pole. Color: Gray. Length: 15'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Also known as: 786776177121, 25DTP-415-DG, WMD25DTP415DG

Specifications

Color: Gray
Material: Steel
Length: 15.420 ft
Color: Gray
Length: 15.420 ft
Material: Steel