CABLE TRAY VERTICAL FITTING 90 DEGREE OUTSIDE BEN

Item #: 0175147

Cat #: 6A1890VO36

UPC: 781011209070

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLINE 6A-18-90VO36

Overview

BLINE 6A-18-90VO36
Also known as: 781011209070, 6A1890VO36, BLI6A1890VO36

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°