Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

Item #: 0175127

Cat #: CS8369

UPC: 078477326411

$ 140.26 EA
Company wide:
207 in stock
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black

Overview

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black

50 Amp, 3PY, 250 Volt AC, Black and White Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style, Black

Also known as: 078477326411, CS8369, LEVCS8369

Specifications

Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Volts AC: 240
Amps: 50
Mounting: Flush
Color: Black
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240