6 Stranded Copper Wire, Tinned, 250'

Item #: 0175095

Cat #: 6BCSTRTINNED

UPC:

$ 1.77 FT
Company wide:
0 in stock
Documents & Guides
6 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel

Overview

6 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel
Also known as: 6BCSTRTINNED, 6BCSTRTINNEDX250

Specifications

Length: 250 ft
Material: Tinned Copper
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Length: 250 ft
Conductors: 1
Stranding: Stranded
Material: Tinned Copper
Gauge: 6 AWG