ETN FAZ-C30/3-RT UL 1077 Industrial

Item #: 0175086

Cat #: FAZ-C30/3-RT

UPC:

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C30/3-RT

Overview

C-H FAZ-C30/3-RT
Also known as: FAZ-C30/3-RT, CUTFAZC303RT

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA