OMNI M514ST-01 14/1C(19STR)THHN/THWN-2 BLK 600V BLACK

Item #: 0175070

Cat #: OMNM514ST01

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI M514ST-01 14/1C(19STR) THHN/THWN-2 BLK 600V BLACK

Overview

OMNI M514ST-01 14/1C(19STR) THHN/THWN-2 BLK 600V BLACK

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: OMNM514ST01

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 14 AWG