Safety Switch, 60A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 0175046

Cat #: DH462FGK

UPC: 782113206066

$ 1112.41 EA
Company wide:
0 in stock
60 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206066, DH462FGK, CUTDH462FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Amps: 60
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Poles: 4
Amps: 60