200A, 250V, 600V, Clip Clamp

Item #: 0175031

Cat #: LCC6

UPC: 079458007992

$ 171.76 EA
Company wide:
0 in stock
Documents & Guides
200Amp, 250V, 600V, Fuse Holder Accessories Clip Clamp

Overview

200Amp, 250V, 600V, Fuse Holder Accessories Clip Clamp

POWR-JAW clamps improve the contact between fuse and clip. The unnecessary heat from poor contact due to the loss of spring force in the clips can cause nuisance fuse opening and premature aging of surrounding components. High temperature phenolic resin knob designed for the most severe environments 7 sizes to provide effective coverage. Simple design makes installation easy.

Also known as: 079458007992, LCC6, LFULCC6

Specifications

Type: Clip
Type: Clip